Motion
PVM074ER11GS02BYC2820000CA0A

VICKERS BY DANFOSS
PVM074ER11GS02BYC2820000CA0A

Hydraulic Axial Piston Pump - PVM, 4.500 in³/r, 73.7 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14462967
MFR #PVM074ER11GS02BYC2820000CA0A
Price$7,023.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM074ER11GS02BYC2820000CA0A

Hydraulic Axial Piston Pump - PVM, 4.500 in³/r, 73.7 cc/rev Displacement, Right Hand Input Rotation
Mi Item #14462967
MFR #PVM074ER11GS02BYC2820000CA0A

Mfr description
PVM074ER11GS02BYC2820000CA0A PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,023.13/each

Specifications

Details

  • Application
    Industrial
  • Control Type
    Pressure and Flow Compensator with Plugged Orifice
  • Controller Type
    Pressure And Flow Compensator
  • Displacement
    73.7 cc/rev, 4.500 in³/r
  • Displacement Type
    Variable
  • Drain Port Location
    Side
  • Flow Compensator Range
    275.50 to 304.50 psi, 19 to 21 bar
  • Input Rotation
    Right Hand
  • Input Shaft Type
    SAE C 14T Spline Shaft
  • Max Volume Stop
    Yes
  • Maximum Input Speed
    1800 rpm
  • Maximum Operating Pressure
    280 bar
  • Mounting Type
    SAE C 4-Bolt
  • Port Location
    Side
  • Port Type
    SAE J518 Flange Ports
  • Pressure Compensator Range
    4002 to 4118 psi, 276 to 284 bar
  • Pump Application
    Industrial
  • Series
    PVM
  • Shaft Type
    SAE J744-32-4 SAE C 14T Spline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)