Motion
PTI20-5psig-1-1-76-71

NOSHOK INC
PTI20-5psig-1-1-76-71

PTI20 SeriesIntelligent Industrial Pressure Transmitters & Transducers
MI ITEM #14464305
MFR #PTI20-5psig-1-1-76-71
List Price$2,734.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PTI20-5psig-1-1-76-71

PTI20 SeriesIntelligent Industrial Pressure Transmitters & Transducers
MI ITEM #14464305
MFR #PTI20-5psig-1-1-76-71

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,734.00/each for your price

Overview

Mfr description
PTI20-5PSIG-1-1-76-71 IND. PRESSURE
  • Intelligent Pressure Transmitter
  • Min. span 1.45 psi
  • max. span 5.8 psi (lowest vacuum pressure -5.8 psig)
  • ±0.2% of adjusted span with 4:1 turn down
  • 4 mA to 20 mA
  • 2-wire
  • 1-1/2" American National Standards Institute (ANSI) 150# flange
  • PG9 cable gland

Specifications

  • Ambient Temperature Range
    -4 to 158
  • Standards Met
    Built to suppress RFI, EMI and ESD protection
  • Output Signal Range
    4 mA to 20 mA, 2-wire
  • Electrical Connection
    PG9 cable gland
  • Accuracy
    ±0.2% of adjusted span with 4:1 turn down
  • Application
    Food & beverage, Pulp & paper, Water & wastewater, Power generation & General Industrial
  • Connection Material
    316 Stainless Steel
  • Connection Type
    1-1/2" in American National Standards Institute (ANSI) 150# flange
  • Housing Material
    304 Stainless Steel (316 Stainless Steel optional)
  • Power Required
    12 Vdc to 36 Vdc
  • Pressure Range
    1.45 psi - 5.8 psi
  • Series
    PTI20 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought