Specifications
Details
- Accuracy±0.2% of adjusted span with 4:1 turn down
- Ambient Temperature Range-4 to 158
- ApplicationFood & beverage, Pulp & paper, Water & wastewater, Power generation & General Industrial
- Connection Material316 Stainless Steel
- Connection Type1/2" National Pipe Thread (NPT) male
- Electrical ConnectionM12 x 1 4 pin
- Housing Material304 Stainless Steel (316 Stainless Steel optional)
- Output Signal Range4 mA to 20 mA, 2-wire with HART®
- Power Required12 Vdc to 36 Vdc
- SeriesPTI20 Series
- Standards MetBuilt to suppress RFI, EMI and ESD protection
Overview
Mfr description
PTI20-1150PSIG-1-43-8-25-TC IND.
- Intelligent Pressure Transmitter
- Min. span 290 psi
- max. span 1
- 160 psi (lowest vacuum pressure -15 psig)
- ±0.2% of adjusted span with 4:1 turn down
- 4 mA to 20 mA
- 2-wire with HART®
- 1/2" National Pipe Thread (NPT) male
- M12 x 1 4 pin
- transparent cover