Motion
PTI30-5psig-1-1-8-28

NOSHOK INC
PTI30-5psig-1-1-8-28

PTI30 SeriesHigh Accuracy Intelligent Industrial Pressure Transmitters & Transducers
MI ITEM #14464994
MFR #PTI30-5psig-1-1-8-28
List Price$2,386.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PTI30-5psig-1-1-8-28

PTI30 SeriesHigh Accuracy Intelligent Industrial Pressure Transmitters & Transducers
MI ITEM #14464994
MFR #PTI30-5psig-1-1-8-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,386.78/each for your price

Overview

Mfr description
PTI30-5PSIG-1-1-8-28 PTI30 SERIES HIGH
  • High Accuracy Intelligent Pressure Transmitter
  • Min. span 1.45 psi
  • max. span 5.8 psi (lowest vacuum pressure -5.8 psig)
  • ±0.1% of adjusted span with 10:1 turn down
  • 4 mA to 20 mA
  • 2-wire
  • 1/2" National Pipe Thread (NPT) male
  • 1/2" National Pipe Thread (NPT) female

Specifications

  • Ambient Temperature Range
    -4 to 158
  • Standards Met
    CE compliant to EMC-Directive 2014/30/EU</br>RFI, EMI and ESD protection
  • Output Signal Range
    4 mA to 20 mA, 2-wire
  • Electrical Connection
    1/2 National Pipe Thread (NPT) female
  • Accuracy
    ±0.1% of adjusted span with 10:1 turn down
  • Application
    Food & beverage, Pulp & paper, Water & wastewater, Power generation & General Industrial
  • Connection Material
    316 Stainless Steel
  • Connection Type
    1/2 National Pipe Thread (NPT) male
  • Housing Material
    304 Stainless Steel (316 Stainless Steel optional)
  • Power Required
    12 Vdc to 36 Vdc
  • Series
    PTI30 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text