Overview
Mfr description
PTI30-17PSIG-1-43-74-25 PTI30 SERIES
- High Accuracy Intelligent Pressure Transmitter
- Min. span 4 psi
- max. span 17.4 psi (lowest vacuum pressure -15 psig)
- ±0.1% of adjusted span with 10:1 turn down
- 4 mA to 20 mA
- 2-wire with HART®
- 1-1/2" National Pipe Thread (NPT) male flush
- M12 x 1 4 pin
Specifications
- Accuracy±0.1% of adjusted span with 10:1 turn down
- Ambient Temperature Range-4 to 158
- ApplicationFood & beverage, Pulp & paper, Water & wastewater, Power generation & General Industrial
- Connection Material316 Stainless Steel
- Connection Type1-1/2 National Pipe Thread (NPT) male flush
- Electrical ConnectionM12 x 1 4 pin
- Housing Material304 Stainless Steel (316 Stainless Steel optional)
- Output Signal Range4 mA to 20 mA, 2-wire with HART®
- Power Required12 Vdc to 36 Vdc
- SeriesPTI30 Series
- Standards MetCE compliant to EMC-Directive 2014/30/EU</br>RFI, EMI and ESD protection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data