Motion
PTI40-1psig-1-43-81-28

NOSHOK INC
PTI40-1psig-1-43-81-28

PTI40 SeriesPremier Accuracy Intelligent Industrial Pressure Transmitters & Transducers
MI ITEM #14465603
MFR #PTI40-1psig-1-43-81-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
PTI40-1psig-1-43-81-28

PTI40 SeriesPremier Accuracy Intelligent Industrial Pressure Transmitters & Transducers
MI ITEM #14465603
MFR #PTI40-1psig-1-43-81-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PTI40-1PSIG-1-43-81-28 PTI40 SERIES
  • Premier Accuracy Intelligent Pressure Transmitter
  • Min. span 0.15 psi
  • max. span 1.0 psi
  • ±0.075% of adjusted span with up to 100:1 turn down
  • 4 mA to 20 mA
  • 2-wire with HART®
  • 1/4" National Pipe Thread (NPT) female IEC 61518 flange with bleed valves
  • 1/2" National Pipe Thread (NPT) female

Specifications

  • Ambient Temperature Range
    -4 to 158
  • Standards Met
    CE compliant to EMC-Directive 2014/30/EU</br>RFI, EMI and ESD protection
  • Output Signal Range
    4 mA to 20 mA, 2-wire with HART
  • Electrical Connection
    1/2" National Pipe Thread (NPT) female
  • Accuracy
    ±0.075% of adjusted span with up to 100:1 turn down
  • Application
    Food & beverage, Pulp & paper, Water & wastewater, Power generation & General Industrial
  • Connection Material
    316 Stainless Steel
  • Connection Type
    1/4" National Pipe Thread (NPT) female IEC 61518 flange with bleed valves
  • Housing Material
    304 Stainless Steel (316 Stainless Steel optional)
  • Power Required
    12 Vdc to 36 Vdc
  • Series
    PTI40 Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought