1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
10 3V 800 R
V-Belt Pulley - 3V, 3VX Belt Section, 10 Groove, Bushing Required Bore Size, 8 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #
14470212
MFR #
10 3V 800 R
Price
$711.34
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MARTIN SPROCKET & GEAR CO 10 3V 800 R
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
10 3V 800 R
V-Belt Pulley - 3V, 3VX Belt Section, 10 Groove, Bushing Required Bore Size, 8 in O.D., Split Taper Bushed, R Series Bushing, Cast Iron Material
MI ITEM #
14470212
MFR #
10 3V 800 R
Mfr description
10 3V 800 R MST HI-CAP SHEAVE BUSHED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$711
.34
/each
Add to Cart
Specifications
Dimensions
Belt Section Size
3V, 3VX
Bore Diameter
Bushing Required
Outside
Diameter
8 in
Details
Bore Type
Split Taper Bushed
Bushing Series
R
Material
Cast Iron
Number Of
Grooves
10
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items