Motion
10 8V 5300 W
V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 53 in O.D., Split Taper Bushed, W Series Bushing, Cast Iron Material
Mi Item #14470245
MFR #10 8V 5300 W
Price$19,744.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - 8V Belt Section, 10 Groove, Bushing Required Bore Size, 53 in O.D., Split Taper Bushed, W Series Bushing, Cast Iron Material
Mi Item #14470245
MFR #10 8V 5300 W

Mfr description
10 8V 5300 W MST HI-CAP SHEAVE BUSHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,744.31/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    53 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    W
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)