Motion
10 C 500 U
V-Belt Pulley - C Belt Section, 10 Groove, Bushing Required Bore Size, 50.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #14470293
MFR #10 C 500 U
Price$14,097.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 10 Groove, Bushing Required Bore Size, 50.4000 in O.D., Split Taper Bushed, U Series Bushing, Cast Iron Material
MI ITEM #14470293
MFR #10 C 500 U

Mfr description
10 C 500 U MST CONVENT SHEAVE BUSHED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,097.40/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    50.4000 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    U
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)