Motion
MCP502-30
Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 48.5000 in Length, 4.0000 in Width, 46.5000 in Bolt Center Length
MI ITEM #14470434
MFR #MCP502-30
Price$2,559.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 30.0000 in Travel, 48.5000 in Length, 4.0000 in Width, 46.5000 in Bolt Center Length
MI ITEM #14470434
MFR #MCP502-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,559.47/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    46.5000 in
  • Overall Length  
    48.5000 in
  • Travel  
    30.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    MCP502-30
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Overview

Mfr description
MCP502-30 TAKE UP FRAMES CENTER PULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text