Specifications
Dimensions
- Base Width5.0000 in
- Bolt Center To Center Length36.5000 in
- Overall Length38.5000 in
- Travel18.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberMCP515-18
- Product TypeCenter Pull & Side Mount Take-Up Frames
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)