Specifications
Dimensions
- Base Width5.0000 in
- Bolt Center To Center Length48.5000 in
- Overall Length50.5000 in
- Travel30.0000 in
Details
- Frame TypeCenter Pull
- Manufacturer Catalog NumberMCP515-30
- Product TypeCenter Pull & Side Mount Take-Up Frames
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)