Motion
MCP515-36
Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 56.5000 in Length, 5.0000 in Width, 5.0000 in Height, 54.5000 in Bolt Center Length
MI ITEM #14470439
MFR #MCP515-36
Your Price$2,959.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 36.0000 in Travel, 56.5000 in Length, 5.0000 in Width, 5.0000 in Height, 54.5000 in Bolt Center Length
MI ITEM #14470439
MFR #MCP515-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,959.30/each(List $3,551.16)

Overview

Mfr description
MCP515-36 TAKE UP FRAMES CENTER PULL

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Overall Height
  • Frame Material
    Steel
  • Series
    MCP
  • Bolt Center To Center Length
    54.5000 in
  • Rod Diameter
    1-1/2 in
  • Manufacturer Catalog Number
    MCP515-36
  • Manufacturer Catalog
  • Take Up Frame Size
    MCP515
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text