Overview
Mfr description
MCP613-24 TAKE UP FRAMES CENTER PULL
Specifications
- Frame TypeCenter Pull
- Travel
- Overall Length
- Base Width
- Bolt Center To Center Length44.0000 in
- Manufacturer Catalog NumberMCP613-24
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data