Motion
MCP810-12
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 36.0000 in Bolt Center Length
MI ITEM #14470445
MFR #MCP810-12
Price$5,217.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 38.5000 in Length, 5.0000 in Width, 36.0000 in Bolt Center Length
MI ITEM #14470445
MFR #MCP810-12

Mfr description
MCP810-12 TAKE UP FRAMES CENTER PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,217.13/each

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Bolt Center To Center Length
    36.0000 in
  • Overall Length  
    38.5000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    MCP810-12
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)