Motion
MCP810-18
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 42.0000 in Bolt Center Length
MI ITEM #14470446
MFR #MCP810-18
List Price$5,455.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 44.5000 in Length, 6.0000 in Width, 42.0000 in Bolt Center Length
MI ITEM #14470446
MFR #MCP810-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,455.19/each for your price

Overview

Mfr description
MCP810-18 TAKE UP FRAMES CENTER PULL

Specifications

  • Frame Type
    Center Pull
  • Travel
  • Overall Length
  • Base Width
  • Bolt Center To Center Length
    42.0000 in
  • Manufacturer Catalog Number
    MCP810-18
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text