Motion
MHD250-12
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 32.7500 in Bolt Center, 35.2500 in Length, 5.2500 in Height, 5.5000 in Base Width
Mi Item #14470455
MFR #MHD250-12
Price$2,364.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 12.0000 in Travel, 32.7500 in Bolt Center, 35.2500 in Length, 5.2500 in Height, 5.5000 in Base Width
Mi Item #14470455
MFR #MHD250-12

Mfr description
MHD250-12 TAKE UP FRAMES HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,364.60/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    32.7500 in
  • Overall Height
    5.2500 in
  • Overall Length  
    35.2500 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)