Motion
MHD250-18
Pillow Block Take-Up Frame - MHD Series, Saddle Mount Type, 18.0000 in Travel, 38.7500 in Bolt Center, 41.2500 in Length, Steel Material, 5.5000 in Base Width
Mi Item #14470456
MFR #MHD250-18
Price$2,515.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MHD Series, Saddle Mount Type, 18.0000 in Travel, 38.7500 in Bolt Center, 41.2500 in Length, Steel Material, 5.5000 in Base Width
Mi Item #14470456
MFR #MHD250-18

Mfr description
MHD250-18 TAKE UP FRAMES HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,515.69/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    38.7500 in
  • Overall Height
    5.2500 in
  • Overall Length  
    41.2500 in
  • Overall Width
    7.1250 in
  • Take Up Frame Size
    MHD250
  • Travel  
    18.0000 in

Details

  • Frame Material
    Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    MHD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)