Motion
MHD250-24
Pillow Block Take-Up Frame - MHD Series, Saddle Mount Type, 24.0000 in Travel, 44.7500 in Bolt Center, 47.2500 in Length, Steel Material, 5.5000 in Base Width
MI ITEM #14470457
MFR #MHD250-24
Your Price$2,457.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MHD Series, Saddle Mount Type, 24.0000 in Travel, 44.7500 in Bolt Center, 47.2500 in Length, Steel Material, 5.5000 in Base Width
MI ITEM #14470457
MFR #MHD250-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,457.14/each(List $2,948.57)

Overview

Mfr description
MHD250-24 TAKE UP FRAMES HEAVY DUTY

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    44.7500 in
  • Overall Length
  • Overall Height
    5.2500 in
  • Overall Width
    7.1250 in
  • Frame Material
    Steel
  • Series
    MHD
  • Base Width
  • Manufacturer Catalog
  • Take Up Frame Size
    MHD250
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text