Overview
Mfr description
MHD250-36 TAKE UP FRAMES HEAVY DUTY
Specifications
- Frame TypeSaddle Mount
- Travel
- Bolt Center To Center Length56.7500 in
- Overall Length
- Overall Height5.2500 in
- Base Width
- Product TypePillow Block Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data