Motion
MHD250-9
Pillow Block Take-Up Frame - Saddle Mount Type, 9.0000 in Travel, 26.7500 in Bolt Center, 29.2500 in Length, 5.2500 in Height, 5.5000 in Base Width
Mi Item #14470460
MFR #MHD250-9
Price$2,770.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 9.0000 in Travel, 26.7500 in Bolt Center, 29.2500 in Length, 5.2500 in Height, 5.5000 in Base Width
Mi Item #14470460
MFR #MHD250-9

Mfr description
MHD250-9 TAKE UP FRAMES HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,770.18/each

Specifications

Dimensions

  • Base Width  
    5.5000 in
  • Bolt Center To Center Length
    26.7500 in
  • Overall Height
    5.2500 in
  • Overall Length  
    29.2500 in
  • Travel  
    9.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)