Motion
MHD350-24
Pillow Block Take-Up Frame - MHD Series, Saddle Mount Type, 24.0000 in Travel, 49.2500 in Bolt Center, 52.0000 in Length, Steel Material, 6.5000 in Base Width
Mi Item #14470462
MFR #MHD350-24
Price$3,193.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MHD Series, Saddle Mount Type, 24.0000 in Travel, 49.2500 in Bolt Center, 52.0000 in Length, Steel Material, 6.5000 in Base Width
Mi Item #14470462
MFR #MHD350-24

Mfr description
MHD350-24 TAKE UP FRAMES HEAVY DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,193.20/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    49.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    52.0000 in
  • Overall Width
    8.7500 in
  • Take Up Frame Size
    MHD350
  • Travel  
    24.0000 in

Details

  • Frame Material
    Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    MHD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)