Motion
MHD350-42
Pillow Block Take-Up Frame - Saddle Mount Type, 42.0000 in Travel, 67.2500 in Bolt Center, 70.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #14470465
MFR #MHD350-42
Price$3,998.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 42.0000 in Travel, 67.2500 in Bolt Center, 70.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #14470465
MFR #MHD350-42

Mfr description
MHD350-42 TAKE UP FRAMES HEAVY DUTY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,998.41/each

Specifications

Dimensions

  • Base Width  
    6.5000 in
  • Bolt Center To Center Length
    67.2500 in
  • Overall Height
    7.0000 in
  • Overall Length  
    70.0000 in
  • Travel  
    42.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)