Motion
MLD10-12
Pillow Block Take-Up Frame - MLD Series, Saddle Mount Type, 12.0000 in Travel, 23.5000 in Bolt Center, 25.0000 in Length, Steel Material, 3.5000 in Base Width
MI ITEM #14470467
MFR #MLD10-12
Your Price$417.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MLD Series, Saddle Mount Type, 12.0000 in Travel, 23.5000 in Bolt Center, 25.0000 in Length, Steel Material, 3.5000 in Base Width
MI ITEM #14470467
MFR #MLD10-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$417.17/each(List $479.75)

Overview

Mfr description
MLD10-12 TAKE UP FRAMES LIGHT DUTY

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    23.5000 in
  • Overall Length
  • Overall Height
    2.7500 in
  • Overall Width
    3.5000 in
  • Frame Material
    Steel
  • Series
    MLD
  • Base Width
  • Manufacturer Catalog
  • Take Up Frame Size
    MLD10
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought