Motion
MLD10-18
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 29.5000 in Bolt Center, 31.0000 in Length, 2.7500 in Height, 3.5000 in Base Width
Mi Item #14470468
MFR #MLD10-18
Price$491.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 29.5000 in Bolt Center, 31.0000 in Length, 2.7500 in Height, 3.5000 in Base Width
Mi Item #14470468
MFR #MLD10-18

Mfr description
MLD10-18 TAKE UP FRAMES LIGHT DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.11/each

Specifications

Dimensions

  • Base Width  
    3.5000 in
  • Bolt Center To Center Length
    29.5000 in
  • Overall Height
    2.7500 in
  • Overall Length  
    31.0000 in
  • Travel  
    18.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)