Motion
MLD30-24
Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 38.7500 in Bolt Center, 40.2500 in Length, 2.6875 in Height, 3.5000 in Base Width
MI ITEM #14470483
MFR #MLD30-24
List Price$829.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 24.0000 in Travel, 38.7500 in Bolt Center, 40.2500 in Length, 2.6875 in Height, 3.5000 in Base Width
MI ITEM #14470483
MFR #MLD30-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$829.21/each for your price

Overview

Mfr description
MLD30-24 TAKE UP FRAMES LIGHT DUTY

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    38.7500 in
  • Overall Length
  • Overall Height
    2.6875 in
  • Base Width
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought