Motion
MLD40-48
Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 62.5000 in Bolt Center, 64.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
Mi Item #14470493
MFR #MLD40-48
Price$1,276.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - Saddle Mount Type, 48.0000 in Travel, 62.5000 in Bolt Center, 64.2500 in Length, 3.1875 in Height, 4.7500 in Base Width
Mi Item #14470493
MFR #MLD40-48

Mfr description
MLD40-48 TAKE UP FRAMES LIGHT DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,276.92/each

Specifications

Dimensions

  • Base Width  
    4.7500 in
  • Bolt Center To Center Length
    62.5000 in
  • Overall Height
    3.1875 in
  • Overall Length  
    64.2500 in
  • Travel  
    48.0000 in

Details

  • Frame Type
    Saddle Mount
  • Product Type
    Pillow Block Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)