Motion
MLD50-18
Pillow Block Take-Up Frame - MLD Series, Saddle Mount Type, 18.0000 in Travel, 37.5000 in Bolt Center, 39.6250 in Length, Steel Material, 5.8750 in Base Width
Mi Item #14470501
MFR #MLD50-18
Price$1,282.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MLD Series, Saddle Mount Type, 18.0000 in Travel, 37.5000 in Bolt Center, 39.6250 in Length, Steel Material, 5.8750 in Base Width
Mi Item #14470501
MFR #MLD50-18

Mfr description
MLD50-18 TAKE UP FRAMES LIGHT DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.83/each

Specifications

Dimensions

  • Base Width  
    5.8750 in
  • Bolt Center To Center Length
    37.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    39.6250 in
  • Overall Width
    5.8750 in
  • Take Up Frame Size
    MLD50
  • Travel  
    18.0000 in

Details

  • Frame Material
    Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    MLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)