Motion
MLD50-6
Pillow Block Take-Up Frame - MLD Series, Saddle Mount Type, 6.0000 in Travel, 25.2500 in Bolt Center, 27.3750 in Length, Steel Material, 5.8750 in Base Width
Mi Item #14470506
MFR #MLD50-6
Price$1,082.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Take-Up Frame - MLD Series, Saddle Mount Type, 6.0000 in Travel, 25.2500 in Bolt Center, 27.3750 in Length, Steel Material, 5.8750 in Base Width
Mi Item #14470506
MFR #MLD50-6

Mfr description
MLD50-6 TAKE UP FRAMES LIGHT DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,082.41/each

Specifications

Dimensions

  • Base Width  
    5.8750 in
  • Bolt Center To Center Length
    25.2500 in
  • Overall Height
    4.1250 in
  • Overall Length  
    27.3750 in
  • Overall Width
    5.8750 in
  • Take Up Frame Size
    MLD50
  • Travel  
    6.0000 in

Details

  • Frame Material
    Steel
  • Frame Type
    Saddle Mount
  • Manufacturer Catalog
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    MLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)