Overview
Mfr description
MTA50-48 TAKE UP FRAMES TOP ANGLE
Specifications
- Frame TypeTop Angle
- Travel48.0000 in
- Overall Length
- Base Width
- Overall Height12.5000 in
- Bolt Center To Center Length68.0000 in
- Product TypeTop Angle Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data