Motion
MWS300-12
Wide Slot Take-Up Frame - Wide Slot, 12.0000 in Travel, 18.0000 in Length, 6.5625 in Width, 1.7500 in Height
Mi Item #14470509
MFR #MWS300-12
Price$312.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Frame - Wide Slot, 12.0000 in Travel, 18.0000 in Length, 6.5625 in Width, 1.7500 in Height
Mi Item #14470509
MFR #MWS300-12

Mfr description
MWS300-12 TAKE UP FRAMES WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.75/each

Specifications

Dimensions

  • Base Width  
    6.5625 in
  • Overall Height  
    1.7500 in
  • Overall Length  
    18.0000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    MWS300-12
  • Product Type
    Center Pull & Side Mount Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)