Motion
MWS400-12
Wide Slot Take-Up Frame - Wide Slot, 12.0000 in Travel, 19.7500 in Length, 8.8125 in Width, 2.2500 in Height, 8.7500 in Bolt Center Length
Mi Item #14470519
MFR #MWS400-12
Price$489.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Frame - Wide Slot, 12.0000 in Travel, 19.7500 in Length, 8.8125 in Width, 2.2500 in Height, 8.7500 in Bolt Center Length
Mi Item #14470519
MFR #MWS400-12

Mfr description
MWS400-12 TAKE UP FRAMES WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.52/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Bolt Center To Center Length
    8.7500 in
  • Overall Height  
    2.2500 in
  • Overall Length  
    19.7500 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    MWS400
  • Travel  
    12.0000 in

Details

  • Frame Material
    Steel
  • Frame Type
    Wide Slot
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MWS400-12
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    MWS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)