Overview
Mfr description
MWS400-3 TAKE UP FRAMES WIDE SLOT
Specifications
- Frame TypeWide Slot
- Travel
- Overall Length
- Base Width
- Overall Height
- Manufacturer Catalog NumberMWS400-3
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data