Motion
MWS400-30
Wide Slot Take-Up Frame - Wide Slot, 30.0000 in Travel, 37.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #14470523
MFR #MWS400-30
Price$794.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Slot Take-Up Frame - Wide Slot, 30.0000 in Travel, 37.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #14470523
MFR #MWS400-30

Mfr description
MWS400-30 TAKE UP FRAMES WIDE SLOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$794.92/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Overall Height  
    2.2500 in
  • Overall Length  
    37.7500 in
  • Travel  
    30.0000 in

Details

  • Frame Type
    Wide Slot
  • Manufacturer Catalog Number
    MWS400-30
  • Product Type
    Center Pull & Side Mount Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)