1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
MWS515-6
Wide Slot Take-Up Frame - Wide Slot, 6.0000 in Travel, 17.8750 in Length, 12.0000 in Width, 3.0000 in Height
MI ITEM #
14470535
MFR #
MWS515-6
Price
$831.13
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Take-Up Frames
MARTIN SPROCKET & GEAR CO MWS515-6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
MWS515-6
Wide Slot Take-Up Frame - Wide Slot, 6.0000 in Travel, 17.8750 in Length, 12.0000 in Width, 3.0000 in Height
MI ITEM #
14470535
MFR #
MWS515-6
Mfr description
MWS515-6 TAKE UP FRAMES WIDE SLOT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$831
.13
/each
Add to Cart
Specifications
Dimensions
Base
Width
12.0000 in
Overall
Height
3.0000 in
Overall
Length
17.8750 in
Travel
6.0000 in
Details
Frame Type
Wide Slot
Manufacturer Catalog Number
MWS515-6
Product Type
Center Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items