1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
MXT120 12
MXT120 12 MXT BUSHINGS DIRECT BORE
Mi Item #
14470544
MFR #
MXT120 12
Price
$6,179.89
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
MARTIN SPROCKET & GEAR CO MXT120 12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
MXT120 12
MXT120 12 MXT BUSHINGS DIRECT BORE
Mi Item #
14470544
MFR #
MXT120 12
Mfr description
MXT120 12 MXT BUSHINGS DIRECT BORE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,179
.89
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
20.6250 in
Overall Length
7.0630 in
Weight
216 lbs
Details
Product Type
Split Taper Bushings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items