Motion
29085
Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 10.0000 x 20.0000 in Window
Mi Item #14470887
MFR #29085
Price$306.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Windows, Visor & Screen - Polycarbonate Material, Clear Color, 10.0000 x 20.0000 in Window
Mi Item #14470887
MFR #29085

Mfr description
29085 F50 POLYCARBONATE SPECIAL FACE SHI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.49/each

Specifications

Dimensions

  • Window Dimensions
    10.0000 x 20.0000 in
  • Window Height
    254 mm
  • Window Length
    508 mm
  • Window Thickness
    0.0600 in
  • Window Width
    20.0000 in

Details

  • Additional Details
    Molded: Yes | Window Shape: H | Warranty: 1 Year Limited Commercial Warranty | Tint: Clear
  • Approval Listing Regulations
    ANSI Z87.1 Plus, ANSI Z87.1
  • Certification
    ANSI Z87.1, ANSI Z87.1+
  • Comp
    Window
  • Country of Origin
    Taiwan
  • Includes
    Face shield only
  • Product Line
    F50
  • Window Coating
    Anti-Scratch, Thermally Reflective
  • Window Color
    Clear
  • Window Material
    Polycarbonate
  • Window Type
    Polycarbonate Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)