Motion
3500281 NANO-LOK EDGE TWIN-LEG PER. SELF-RETRACT. LIFELINE 3500281, C

3M
3500281 NANO-LOK EDGE TWIN-LEG PER. SELF-RETRACT. LIFELINE 3500281, C

self-retracting - 420 lbs Wt Capacity , Galvanized Cable Material
MI ITEM #14520153
MFR #3500281 NANO-LOK EDGE TWIN-LEG PER. SELF-RETRACT. LIFELINE 3500281, C
Price$1,584.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3500281 NANO-LOK EDGE TWIN-LEG PER. SELF-RETRACT. LIFELINE 3500281, C

self-retracting - 420 lbs Wt Capacity , Galvanized Cable Material
MI ITEM #14520153
MFR #3500281 NANO-LOK EDGE TWIN-LEG PER. SELF-RETRACT. LIFELINE 3500281, C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,584.63/each

Specifications

Dimensions

  • Overall Length
    1.83 m

Details

  • ANSI Rating
    Z359.14-2021
  • Capacity
    420 lbs
  • Color
    Orange
  • Harness Connection
    Single Pin Connector
  • Housing Material
    Nylon Thermoplastic
  • Lifeline Material
    Galvanized Cable
  • Line Material
    Galvanized Cable
  • Number Of Legs
    2
  • Standards Met
    29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
  • Type
    Self Retracting Lifeline

Overview

Mfr description
3500281 NANO-LOK EDGE TWIN-LEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought