Overview
Mfr description
3500283 3M DBI SALA NANO-LOK TWIN LEG
Specifications
- TypeSelf Retracting Lifeline
- Line MaterialGalvanized Cable
- Capacity420 lbs
- Housing MaterialNylon Thermoplastic
- ColorOrange
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
- ANSI RatingZ359.14-2021
- Harness ConnectionSingle Pin Connector
- Number Of Legs2
- Lifeline MaterialGalvanized Cable
- Overall Length2.13 m
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data