Specifications
Dimensions
- Overall Length2.44 m
Details
- ANSI RatingZ359.14-2021
- Capacity420 lbs
- ColorOrange
- Harness ConnectionSingle Pin Connector
- Housing MaterialNylon Thermoplastic
- Lifeline MaterialGalvanized Cable
- Line MaterialGalvanized Cable
- Number Of Legs2
- Standards Met29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
- TypeSelf Retracting Lifeline
Overview
Mfr description
3500286 NANO-LOK EDGE TWIN-LEG