Motion
T-Force Degreaser 1gal

CRC INDUSTRIES
T-Force Degreaser 1gal

Equipment Cleaner - 1 gal, Aerosol Can, No
Mi Item #14523872
MFR #T-Force Degreaser 1gal
Price$379.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
T-Force Degreaser 1gal

Equipment Cleaner - 1 gal, Aerosol Can, No
Mi Item #14523872
MFR #T-Force Degreaser 1gal

Mfr description
1003392 T-FORCE DEGREASER CAN1GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.93/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Container Size/Type
    1 Gallon Can
  • Height
    11.0000 in, 279.40 mm
  • Length
    6.5000 in, 165.10 mm
  • Overall Height
    11.0000 in, 279.40 mm
  • Overall Width
    4.0000 in, 101.60 mm
  • Package Size
    1 gal (US)
  • Size
    1 gal (US)
  • VOC Content
    1071 g/L, 8.94
  • Width
    4.0000 in, 101.60 mm

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Parts Cleaning, Machinery Cleaning, Engine Degreasing, Heavy Duty Equipment Cleaning
  • Application Instructions
    Remove with water
  • Base Type
    Solvent Based
  • Capacity
    1 gal, 3.785 L
  • Certification
    NSF K1
  • Chemical Type
    Cleaner/Degreaser
  • Cleaner Type
    Solvent Based
  • Color
    Clear Colorless
  • Container Capacity
    1 gal, 3.785 L
  • Container Type
    Aerosol Can
  • Description
    CRC T-Force Degreaser MUO dissolves grease, oil and sludge for more efficient operation of mechanical equipment. Evaporates rapidly. Leaves no residue.
  • Dielectric Strength
    29.01
  • Film Type
    No Film
  • Flammability
    Not Flammable
  • Food Grade
    True
  • For Use With
    Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Form
    Liquid
  • Grease Color
    Clear Colorless
  • NSF Rating
    NSF K1
  • Plastic Safe
    No
  • Product Line
    T-Force
  • Removal Method
    Remove with water
  • Residue
    No Residue
  • Solvent Free
    No
  • Standards Met
    NSF K1, Boeing BSS 7342
  • Surfaces Cleaned
    Metal, Air Tools, Mechanical Brakes, Clutches, Chains, Wire Ropes, Motors, Dies, Molds, Parts, Bearings, Generators, Compressors
  • Type
    Solvent Based
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)