Motion
FWS210-31A 4-BOLT FLANGE BEARING-1-15/16

IPTCI BEARINGS
FWS210-31A 4-BOLT FLANGE BEARING-1-15/16

Flange Mount Ball Bearing Unit - 1-7/8 in Bore
Mi Item #14527278
MFR #FWS210-31A 4-BOLT FLANGE BEARING-1-15/16
Price$44.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
FWS210-31A 4-BOLT FLANGE BEARING-1-15/16

Flange Mount Ball Bearing Unit - 1-7/8 in Bore
Mi Item #14527278
MFR #FWS210-31A 4-BOLT FLANGE BEARING-1-15/16

Mfr description
2101047635 BUC201-8 B4S - SS/CR MTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067576013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)