1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
CSA210-31N
Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #
14527317
MFR #
CSA210-31N
List Price
$91.05
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
IPTCI BEARINGS CSA210-31N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
CSA210-31N
Straight Bore, 1.9375 in Bore Diam., 90 mm OD, 44 mm Width, Eccentric Collar Locking
MI ITEM #
14527317
MFR #
CSA210-31N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$91.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2101047841 CSA210-31N B4 - MOUNTED BALL
Specifications
Bore Type
Straight
Bore Diameter
1.9375 in
Outside Diameter
90 mm
Overall Width
44 mm
Locking Device
Eccentric Collar
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data