Motion
CUCNPT215-47

IPTCI BEARINGS
CUCNPT215-47

Take-Up Ball Bearing Unit - 2-15/16 in Bore, Nickel Plated Housing, Standard Duty
Mi Item #14527322
MFR #CUCNPT215-47
Price$1,043.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
CUCNPT215-47

Take-Up Ball Bearing Unit - 2-15/16 in Bore, Nickel Plated Housing, Standard Duty
Mi Item #14527322
MFR #CUCNPT215-47

Mfr description
2101045408 CUCNPT215-47 B4S - SS/CR MTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.87/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Weight
    15.9 lbs

Details

  • Bearing Material
    Hard Chrome Coated Steel
  • Duty Type
    Standard Duty
  • Finish Coating
    Nickel Plated
  • Grease Type
    H1 Food Grade Grease
  • Instruction Manual
  • Manufacturer Catalog
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)