Motion
2101045452

IPTCI BEARINGS
2101045452

2101045452
MI ITEM #14527333
MFR #2101045452
Price$337.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
2101045452

2101045452
MI ITEM #14527333
MFR #2101045452

Mfr description
2101045452 CUCSHA206-18 B4S - SS/CR MTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.39/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Overall Width  
    40 mm

Details

  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)