Motion
NAT210-50MM

IPTCI BEARINGS
NAT210-50MM

Take-Up Ball Bearing Unit - 50 mm Bore, Cast Iron Housing, Standard Duty
MI ITEM #14527451
MFR #NAT210-50MM
Your Price$128.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
NAT210-50MM

Take-Up Ball Bearing Unit - 50 mm Bore, Cast Iron Housing, Standard Duty
MI ITEM #14527451
MFR #NAT210-50MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$128.45/each(List $192.68)

Overview

Mfr description
2101043314 NAT210-50MM B4 - MOUNTED

Specifications

  • Bore Diameter
  • Bearing Material
    AISI 52100
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Type Of Bearing
    Ball Bearing
  • Grease Type
    NLGI Grade 2 Lithium Based Bearing Grease
  • Manufacturer Catalog
  • Weight
    5.7 lbs
  • Instruction Manual
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text