Motion
LF201-8S 2 BOLT FLANGE BEARING

IPTCI BEARINGS
LF201-8S 2 BOLT FLANGE BEARING

Flange Mount Ball Bearing Unit - 30 mm Bore
Mi Item #14527463
MFR #LF201-8S 2 BOLT FLANGE BEARING
Price$115.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
LF201-8S 2 BOLT FLANGE BEARING

Flange Mount Ball Bearing Unit - 30 mm Bore
Mi Item #14527463
MFR #LF201-8S 2 BOLT FLANGE BEARING

Mfr description
2101047469 NPTRS204 B4S - SS/CR MTD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.44/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Product Type
    Flange-Mount Ball Bearing Units
  • UPC_NO
    80067575847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)