Overview
Mfr description
2101043797 SNASOFB207-20L3 B4S - SS/CR
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeRound
- Manufacturer Upc Number80067520826
- UPC_NO80067572355
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data