Motion
SSBSRFB207-35MM

IPTCI BEARINGS
SSBSRFB207-35MM

Flange Mount Ball Bearing - 35 mm Bore, 3-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Light Duty, 2 Seals Seal
MI ITEM #14527530
MFR #SSBSRFB207-35MM
Price$347.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SSBSRFB207-35MM

Flange Mount Ball Bearing - 35 mm Bore, 3-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Light Duty, 2 Seals Seal
MI ITEM #14527530
MFR #SSBSRFB207-35MM

Mfr description
2101041386 SSBSRFB207-35MM B4S - SS/CR
  • Stainless Steel Housing
  • Stainless Steel Narrow Inner Ring Bearing
  • Set Screw Locking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.42/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    100 mm
  • Bolt Circle Diameter  
    100 mm
  • Bore Diameter  
    35 mm
  • Flange Thickness
    13 mm
  • Length Through Bore
    33 mm
  • Overall Width
    35.50 mm
  • Weight
    1.7 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    H1 Food Grade Grease
  • Lubrication Type
    Relubricatable
  • Max Operating Temperature
    250 °F
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SSB207
  • Seal Type
    2 Seals
  • Series
    SSBSRFB
  • UPC_NO
    80067569952

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)