Motion
SUC205-25MML3

IPTCI BEARINGS
SUC205-25MML3

Flange-Mount Housing - Straight Bore, 3.5000 in Bore Diam., 52 mm OD, 34 mm Width, Standard Duty, Set Screw Locking
MI ITEM #14527533
MFR #SUC205-25MML3
Price$114.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
SUC205-25MML3

Flange-Mount Housing - Straight Bore, 3.5000 in Bore Diam., 52 mm OD, 34 mm Width, Standard Duty, Set Screw Locking
MI ITEM #14527533
MFR #SUC205-25MML3

Mfr description
2101048277 SUC205-25MML3 B4S - SS/CR
  • Stainless Steel
  • Set Screw Locking
  • Wide Inner Ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.37/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    52 mm
  • Overall Width
    34 mm
  • Weight
    0.51 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bearing Series
    205 Series
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Lubricant
    H1 Food Grade Grease
  • Lubrication Type
    Lubrication Groove/Hole
  • Max Operating Temperature
    248 °F
  • Product Type
    Ball Insert Bearings
  • Relubricatable
    Relubricatable
  • Seal Type
    Triple Lip Seal (L3)
  • Type Of Bearing
    Bearing Insert
  • UPC_NO
    80067576655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)